missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Micro-Insert, Clear Glass, for Wide Opening Vial

Wide opening vials require Inserts with 6mm diameter.

Brand:  Fisherbrand™ 06 09 0866

58.61 GBP valid until 2025-05-31
Use promo code "24127" to get your promotional price.


 View more versions of this product

Product Code. 11762418

  • £254.00 / Pack of 1000
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Micro-Insert
  • For use with Wide Opening Vials
  • Clear
  • Glass
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Micro Insert
6 mm
0.5 mL
<8 μL
31 mm
Clear
Glass
Micro Sampling
Conical Bottom
10 x 100
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    4

    Hours

    14

    Minutes

    52

    Seconds

    33
  • Fisherbrand
    Get up to 60% off select Fisherbrand products
    Promo Code: 24163

    Expires2025-04-30

    Days

    4

    Hours

    14

    Minutes

    52

    Seconds

    33
    New Offer

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/04/2025 and 30/04/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions Save Now
  • Multiple Manufacturers
    Explore our new promotion and get up to 70% off some of our most popular products.
    Promo Code: 24127

    Expires2025-05-31

    Days

    35

    Hours

    14

    Minutes

    52

    Seconds

    33
  • Multiple Manufacturers
    Get amazing savings on products for your analyses
    Promo Code: 24135

    Expires2025-07-13

    Days

    79

    Hours

    14

    Minutes

    52

    Seconds

    33
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Micro-Insert, Clear Glass, for Wide Opening Vial > conical,0,2 mL Volume,<8 μL residual volume,31 mm height

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.