missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ EPA Screw Neck Vial, Glass
35.61 GBP valid until 2025-05-31
Use promo code "24127" to get your promotional price.
Description
- EPA Vials can be delivered with a certificate of cleanliness
- EPA Vials can be obtained with any type of Screw Seal ND24 already screwed on
- Clear and amber glass
- Available in 20mL, 30mL, 40mL and 60mL

Specifications
Screw Neck | |
27.5 mm | |
20 mL | |
24-400 | |
Screw Cap | |
EPA | |
TOC (EPA) |
Clear | |
Glass | |
TOC (EPA) | |
20 mL | |
57 mm | |
Vial |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 14
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Special Offers
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
44Hours
3Minutes
18Seconds
31New Offer Save Up to 70% -
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ EPA Screw Neck Vial, Glass > Clear, 20mL, 57mm height
Spot an opportunity for improvement?Share a Content Correction