missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class B Amber Glass Threaded Vials with Attached Caps

Type I, Class B amber borosilicate glass

Brand:  Fisherbrand™ 90L14-955-332

206.87 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11309493

  • £305.00 / Pack of 144
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Includes: Attached black phenolic screw-top closures with PTFE-faced white 14B rubber liners

Description

Description

Type I, Class B amber borosilicate glass

  • Threaded
  • Attached black phenolic screw-top closures with PTFE-faced white 14B rubber liners

Compliance

Meet ASTM™ Type I, Class B and USP Type I standards

TRUSTED_SUSTAINABILITY
Specifications

Specifications

B
Amber
Amber Glass (Class B)
Single-use
For general purpose vials for light sensitive materials
2.16 dr.
Phenolic
Fitted Cap
144 Pk.
Vial
Teflon-faced Rubber
17 mm
Non-sterile
8 mL
144
8 mL
Autoclavable
63 mm
ASTM, USP Type I
15-425
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Class B Amber Glass Threaded Vials with Attached Caps > Capacity: 8mL; 17 O.D x 60mm H

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.