missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class A Clear Glass Threaded Vials with Caps, PTFE-faced White 14B Rubber Liner

Fisherbrand™ Type 1 Class A Borosilicate Glass Clear Sample Vials with Fitted Caps feature fitted black phenolic caps with either polycone liner or PTFE faced white rubber liner.

Brand:  Fisherbrand™

123.09 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.



Code : 46

Additional Details : Weight : 0.91620kg

 View more versions of this product

Product Code. 11523532

  • £190.00 / Pack of 144
In Stock
to see stock.
Add to basket

Description

Description

Fisherbrand™ Type 1 Class A Borosilicate Glass Clear Sample Vials with Fitted Caps feature fitted black phenolic caps with either polycone liner or PTFE faced white rubber liner.

  • Supplied in partitioned trays
  • Also available: pre-cleaned EPA (Environmental Protection Agency) vials for VOA (volatile organic analysis), with or without certification, and fitted white polypropylene open top caps with PTFE faced silicone septa
Specifications

Specifications

A
Clear
Borosilicate Glass (Type 1 Class A)
Yes
For general purpose vials for light sensitive materials
1 dr.
Phenolic
48 mm
ASTM, USP Type I
13-425
Teflon-faced Rubber
15 mm
Non-sterile
4 mL
144
4 mL
Fitted Cap
144 Pk.
Vial
Volatile Organic Analysis
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers