missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class A Clear Glass Threaded Vials with Caps, PTFE-faced White 14B Rubber Liner
Fisherbrand™ Type 1 Class A Borosilicate Glass Clear Sample Vials with Fitted Caps feature fitted black phenolic caps with either polycone liner or PTFE faced white rubber liner.
£147.00 - £344.00
Specifications
Classification | A |
---|---|
Material (Liner) | Teflon-faced Rubber |
Color | Clear |
Material | Borosilicate Glass (Type 1 Class A) |
Sterility | Non-sterile |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
11573532
|
Fisherbrand™
|
16 mL | 21 mm | 73 mm |
£147.00
Pack of 144 |
In Stock
Log in to see stock. |
|||
11503532
|
Fisherbrand™
|
2 mL | 12 mm | 38 mm |
£228.00
Pack of 288 |
In Stock
Log in to see stock. |
|||
11533542
|
Fisherbrand™
|
25 mL | 28 mm | 73 mm |
£181.63
Pack of 72 |
In Stock
Log in to see stock. |
|||
11593532
|
Fisherbrand™
|
30 mL | 25 mm | 94 mm |
£251.81
Pack of 144 |
In Stock
Log in to see stock. |
|||
11543542
|
Fisherbrand™
|
2 mL | 15 mm | 31 mm |
£344.00
Pack of 200 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||
11543532
|
Fisherbrand™
|
8 mL | 17 mm | 63 mm |
£256.97
Pack of 144 |
In Stock
Log in to see stock. |
|||
11563542
|
Fisherbrand™
|
6 mL | 19 mm | 43 mm |
£275.54
Pack of 200 |
In Stock
Log in to see stock. |
|||
11523532
|
Fisherbrand™
|
4 mL | 15 mm | 48 mm |
£190.00
Pack of 144 |
In Stock
Log in to see stock. |
|||
11513542
|
Fisherbrand™
|
20 mL | 28 mm | 60 mm |
£260.00
Pack of 72 |
In Stock
Log in to see stock. |
|||
11563532
|
Fisherbrand™
|
12 mL | 19 mm | 68 mm |
£149.64
Pack of 144 |
In Stock
Log in to see stock. |
|||
Description
Fisherbrand™ Type 1 Class A Borosilicate Glass Clear Sample Vials with Fitted Caps feature fitted black phenolic caps with either polycone liner or PTFE faced white rubber liner.
- Supplied in partitioned trays
- Also available: pre-cleaned EPA (Environmental Protection Agency) vials for VOA (volatile organic analysis), with or without certification, and fitted white polypropylene open top caps with PTFE faced silicone septa
Specifications
A | |
Clear | |
Non-sterile | |
For general purpose vials for light sensitive materials | |
Fitted Cap | |
Vial |
Teflon-faced Rubber | |
Borosilicate Glass (Type 1 Class A) | |
Yes | |
Phenolic | |
ASTM, USP Type I |