missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Pierce™ Microdialysis Plates

Simultaneously process 1 to 96 samples with 10 to 100 μL volumes with this convenient rapid dialysis system that is automation compatible and disposable.

Brand:  Thermo Scientific™ 88261

20.03 GBP valid until 2025-03-21
Use promo code "24111" to get your promotional price.


27.96 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.


 View more versions of this product

Product Code. 11502731

  • £30.05 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Deep-well Plate, 96-well
Not Applicable
2.2 mL
1 Plate
Pierce™
Microdialysis Plate
2.2 mL
Product shipped at ambient temperature. Upon receipt, store at room temperature.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberYJ380651 Certificate TypeCertificate of Analysis Date11/11/2023 Catalog Number88261
Lot NumberYH377675 Certificate TypeCertificate of Analysis Date25/08/2023 Catalog Number88261
Lot NumberYF371401 Certificate TypeCertificate of Analysis Date23/06/2023 Catalog Number88261
Lot NumberYD359156 Certificate TypeCertificate of Analysis Date25/04/2023 Catalog Number88261
Lot NumberYB359155 Certificate TypeCertificate of Analysis Date28/02/2023 Catalog Number88261
Special Offers

Special Offers

  • Multiple Manufacturers
    Advance your proteomics research with essential tools
    Promo Code: 25977

    Expires2025-05-31

    Days

    44

    Hours

    3

    Minutes

    18

    Seconds

    39
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Pierce™ Microdialysis Plates > 96-well Deep-well Plate, 2.2 mL, for Pierce 96-well Microdialysis

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.