Learn More
Fisherbrand™ 11 mm Glass Crimp Neck Vials
14.02 GBP valid until 2025-12-31
Use promo code "24355" to get your promotional price.
Description
- 11 mm Crimp Neck Vial

Specifications
Clear | |
Glass | |
GC, HPLC | |
Crimp | |
<100 ÎĽL | |
Flat Bottom | |
100 | |
Yes |
11.6 mm | |
2 mL | |
Yes | |
CleanPack, Polypropylene Box | |
1.5 mL | |
32 mm | |
ND11 |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Fisherbrand Crimp Vials
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
13Hours
3Minutes
18Seconds
29 -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
88Hours
3Minutes
18Seconds
29New Offer Save Up to 85% -
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
44Hours
3Minutes
18Seconds
29New Offer Save Up to 70% -
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
13Hours
3Minutes
18Seconds
29
Your input is important to us. Please complete this form to provide feedback related to the content on this product.