Learn More
Thermo Scientific™ Eutech™ ORPTestr10 ORP Meter
Eutech offers a wide range of ORP meters that measure both pH and ORP values in various educational, laboratory and industrial applications.
Brand: Thermo Scientific™ 01X366909
137.44 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 04
Additional Details : Weight : 0.25000kg
Description
Eutech offers a wide range of ORP meters that measure both pH and ORP values in various educational, laboratory and industrial applications. General appications include chromate reduction, cyanide oxidation, pulp bleaching in industrial settings as well as monitor ozone systems, check free chlorine activity (in pools, spas, and cooling waters), water purification and drinking water, aquarium monitoring, and water pollution monitoring.
Features
- Large Display Screen - dual display LCD for enhanced readability, provides comprehensivemeter information
- Extendedmeasurement Range up to -999 to +1000mV
- Waterproof, Dustproof Housing - IP67 rated,maintains the integrity of your tester even in harsh field conditions.
- User-Replaceable Sensor - reuse the samemeter bodymany times
- Double Junction Electrode - for significantly longer electrode life, especially for harsh chemicals
- Push-Button Offset Adjustment for easy standardization to known work standard
- Auto-Power Off saves battery power after non-use
- Hold Function freezes readingmomentarily for easy viewing
- Self-Diagnostic withmessage codes for easy troubleshooting
- Wide Platinum Band Sensor - for quick checking and optimum performance
Specifications
- ORP Range: -999 to +1000mV
- Resolution: 1mV
- Accuracy: ±2mV
- No. of Calibration Points: 1 (±150mV offset)
- LCD Display: Dual display with battery indicator, errormessages/codes
- Special Functions: Large Dual Custom Display, Self-diagnostic; Hold function; Auto-Power Off after 8.5minutes
- Power: 4 x 1.5V alkaline button cell batteries
Specifications
-999 to +1000 mV |