Learn More
Thermo Scientific™ Eutech™ SALTTEST11 Salinity Meter
Get quick and accurate salinity measurements in the field, laboratories, and schools.
Brand: Thermo Scientific™ 01X377232
Description
The Eutech™ SALTTEST11 Salinity Meter is ideal for your basic water testing needs for salinity. General applications are: for use in water and wastewater treatment, boiler blow-down, electroplating rinse tanks, drinking water, hydroponics, printing industry, aquaculture, aquariums, fish farms, swimming pools and spas.
Features
- Swtiching between °C and °F is now a breeze with the simple press of a button. Direct temperature readout on the tester saves you the trouble of an additional thermometer.
- Large Display Screen - Displaysmode, ATC and battery level.
- User-Replaceable Sensor - Replace the sensors yourself. Sensor element is of SS316 stainless steel and superior chemical durability of the VALOX™ sensor casing gives you years of trouble-free operation andminimalmaintenance.
- Waterproof, Anti-roll Design - IP67-rated waterproof housing keeps tester waterproof even under wet conditions. Unique anti-roll ribbed design ensures firm grip.
Specifications
- Range: 0 to 10.00 ppt
- Resolution: 0.10 ppt
- Accuracy: ± 1% of Full Scale
- ATC: Yes (0 to 50 °C)
- Calibration Point: 1 point
- Temperature Coefficient: 2% per °C
- Normalization Temperature: 25.0 °C
- Auto Off: 8.5minutes after last key pressed
- Non-Volatilememory: Yes
- Operating Temperature: 0 to 50 °C
- Power Battery: 4 x 1.5V 'A 76'micro Alkaline Batteries
- Battery Life:more than 150 hours
- Dimension / Weight: Tester : 16.5 x 3.8cm ; 90g, Boxed : 22 x 6 x 5 cm ; 170g

Specifications
IP 67 | |
Salinity | |
0°C to 50°C |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.