Learn More
Consort EV3000 Series Power Supply, 300V to 1200V
High power, high end power units. Cannon EV3000 Series Power Supply, 300V to 1200V are 300W devices available in 3 versions for use in blotting and gels, higher voltage applications that need a higher current, and for all around use for most tanks and applications.
Brand: Consort EV3150-UK
Code : NEW
Additional Details : Weight : 9.40000kg
Description
Consort Power Supplies are the most robust, long lasting and durable electrophoresis power supplies in the market.
- Various running modes
- Simple Mode: Just set the voltage, current, power and time and then press Run to start a routine electrophoresis run
- 9x9 Method Programming Mode: Stores up to 9 programs, each with 9 steps, providing a flexible multiple step function for special techniques
- Voltage Ramp Mode: A linear voltage gradient for any step provided the limiting current or power is not attained
- Timer Mode: Timer or volt-hour controlled operation will automatically stop the run and sound an alarm
- Ease of use The front panel and graphical display provides all useful information during runs
- On screen help in 4 languages to assist setting up the power supply parameters and solve errors
- Firmware updates allows for upgrades via the USB interface and via the firmware system
- Continuous logging provides an overview of previous runs, including possible down-times
- Real Time Clock Date and time are kept in a battery backup system and in data logging
- Automatic cross-over Each model has constant voltage, current, and power capabilities with automatic cross-over and shows which parameter is kept constant
- Data-logging Stores about 100 hours of runs, including data/time, voltage, current, power and date/time of: start, stop, pause, program number, step, changes, mains failure and auto restart
- Data Transfer Free data acquisition software for PC allows user to visualize and examine the stored run details
- Remote control Can be controlled by a computer using special commands
- Safety features:
- Automatic recovery after power failure
- Password protection
- Ground leakage detection: protects from potential shock when leakage path is detected
- Overload protection: against overload conditions including accidental short circuit of the output
- Smooth voltage rise: high voltage cannot suddenly appear at the outputs
- No load detection: prevents errors such as a bad or a dangling connection
- Isolated communication: Optically isolated USB connection to prevent high voltage on the communication lines
Specifications
500 mA | |
0 to 99 hr. 59 min. | |
LCD, 2 x 16 characters | |
UK plug | |
0°C to 40°C | |
31W x 26D x 13H cm | |
100-125/210-250 VAC 50/60 Hz 360 w | |
1200 V |
Blotting, Multiple Horizontal and Vertical Gels | |
Power Supply | |
0 to 95%, non-condensing | |
4 | |
36 Months | |
10 kg | |
Volt-hours: 99.99 kVh | |
300 w |