missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Consort EV3000 Series Power Supply, 300V to 1200V
High power, high end power units. Cannon EV3000 Series Power Supply, 300V to 1200V are 300W devices available in 3 versions for use in blotting and gels, higher voltage applications that need a higher current, and for all around use for most tanks and applications.
£1234.90
Specifications
For Use With (Equipment) | Blotting, Multiple Horizontal and Vertical Gels |
---|---|
Timer | Up to 99 hr. 59 min. |
Type | Power Supply |
Display | LCD, 2 x 16 characters |
Humidity Range | 0 to 95%, non-condensing |
Product Code | Brand | Voltage | Current | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Current | Includes | Price | Quantity & Availability | |||
15634824
|
Consort
EV3610 |
600 V | 1000 mA | EU plug |
£1234.90
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
15654824
|
Consort
EV3610-UK |
600 V | 1000 mA | UK plug |
£1234.90
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||
15624824
|
Consort
EV3150-UK |
1200 V | 500 mA | UK plug |
£1234.90
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
Description
Consort Power Supplies are the most robust, long lasting and durable electrophoresis power supplies in the market.
- Various running modes
- Simple Mode: Just set the voltage, current, power and time and then press Run to start a routine electrophoresis run
- 9x9 Method Programming Mode: Stores up to 9 programs, each with 9 steps, providing a flexible multiple step function for special techniques
- Voltage Ramp Mode: A linear voltage gradient for any step provided the limiting current or power is not attained
- Timer Mode: Timer or volt-hour controlled operation will automatically stop the run and sound an alarm
- Ease of use The front panel and graphical display provides all useful information during runs
- On screen help in 4 languages to assist setting up the power supply parameters and solve errors
- Firmware updates allows for upgrades via the USB interface and via the firmware system
- Continuous logging provides an overview of previous runs, including possible down-times
- Real Time Clock Date and time are kept in a battery backup system and in data logging
- Automatic cross-over Each model has constant voltage, current, and power capabilities with automatic cross-over and shows which parameter is kept constant
- Data-logging Stores about 100 hours of runs, including data/time, voltage, current, power and date/time of: start, stop, pause, program number, step, changes, mains failure and auto restart
- Data Transfer Free data acquisition software for PC allows user to visualize and examine the stored run details
- Remote control Can be controlled by a computer using special commands
- Safety features:
- Automatic recovery after power failure
- Password protection
- Ground leakage detection: protects from potential shock when leakage path is detected
- Overload protection: against overload conditions including accidental short circuit of the output
- Smooth voltage rise: high voltage cannot suddenly appear at the outputs
- No load detection: prevents errors such as a bad or a dangling connection
- Isolated communication: Optically isolated USB connection to prevent high voltage on the communication lines
Specifications
Blotting, Multiple Horizontal and Vertical Gels | |
Power Supply | |
0 to 95%, non-condensing | |
0°C to 40°C | |
10 kg | |
Volt-hours: 99.99 kVh |
Up to 99 hr. 59 min. | |
LCD, 2 x 16 characters | |
4 | |
31W x 26D x 13H cm | |
100-125/210-250 VAC 50/60 Hz 360 w | |
300 w |