missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Extended Cuff Nitrile Gloves
Shop All Fisherbrand Products
Click to view available options
Size:
Small
Large
Description
Choose a glove with exceptional durability and added protection. The Fisherbrand™ Extended Cuff Nitrile Gloves are extra-thick, fully textured for a superior grip and are tested for use with chemotherapy drug exposure.
- Powder free
- Fully textured finish for a superior wet or dry grip
- Ambidextrous and non-sterile with beaded cuff
- Tested for use with chemotherapy drug exposure
- Length: 12 in. (30.5 cm)
- Palm Thickness: 6 mil (0.15 mm)
- Finger Thickness: 7 mil (0.18 mm)
- Teal

Specifications
Specifications
Certifications/Compliance | ASTM D6319, FDA 21 CFR 177-2600, 10993-1 2003, FDA 510(k), Tested for use with chemotherapy drugs |
AQL | 1.5 |
Color | Teal |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 7 mil |
Finger Thickness (Metric) | 0.18 mm |
Latex Free | Yes |
Material | Nitrile |
Palm Thickness (English) | 6 mil |
Show More |
Documents
Scientific Resources
Flyers
Fisherbrand Extended Cuff Nitrile Gloves
File size: 415.4 kB
Flyer: Disposable gloves
File size: 562.4 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Extended Cuff Nitrile Gloves >
Spot an opportunity for improvement?Share a Content Correction