missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Extension Tubing, Tygon ST
For use with 2- and 3-stop color-coded tubing.
£150.00 - £226.00
Specifications
Certifications/Compliance | FDA 21 CFR175.300 |
---|---|
Autoclavable | Yes |
Material | Tygon ST R-3603, R-3607 |
Overall Length (Metric) | 10 m |
For Use With (Application) | General laboratory applications, 2- and 3-stop color-coded tubing. |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10148551
|
Ismatec™
SC0025T |
I.D. 0.19 mm |
£150.00
10m |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
15753319
|
Ismatec™
SC0027T |
I.D. 0.38 mm |
£226.00
Each |
Estimated Shipment: 13-09-2024
Log in to see stock. |
|||||
15868894
|
Ismatec™
SC0030T |
I.D. 0.57 mm |
£152.00
10m |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
15763319
|
Ismatec™
SC0033T |
I.D. 0.89 mm |
£226.00
Each |
Estimated Shipment: 13-09-2024
Log in to see stock. |
|||||
10514033
|
Ismatec™
SC0037T |
I.D. 1.14 mm |
£226.00
10m |
Estimated Shipment: 13-09-2024
Log in to see stock. |
|||||
15773319
|
Ismatec™
SC0042T |
I.D. 1.65 mm |
£226.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
10027331
|
Ismatec™
SC0044T |
I.D. 1.85 mm |
£150.00
10m |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
Description
- Inexpensive, all-around tubing for general laboratory applications.
- Transparent
- Resistant to almost all inorganic chemicals
- Tasteless
- Smooth, polished inner wall
- Low gas permeability
- Non-aging and non-oxidizing
- High dialectric constant
Specifications
FDA 21 CFR175.300 | |
Tygon ST R-3603, R-3607 | |
General laboratory applications, 2- and 3-stop color-coded tubing. | |
1 Reel | |
Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 121°C (250°F); tubing will appear milky.Gas sterilization with Ethylene oxide.Not recommended for sterilization with radiation. | |
74°C |
Yes | |
10 m | |
−50°C | |
Acids: Good, Alkaline solutions: Good, Solvents: Not rec., Pressure: Fair, Vacuum: Good, Viscous media: Excellent, Sterile media: Limited | |
Transparent |