Learn More
Thermo Scientific™ F1-ClipTip™ Good Laboratory Pipetting (GLP) Kits
Enjoy added convenience, with a variety of packaged pipettes in a range of volumes, compatible pipette tips and a pipette stand to support good laboratory pipetting in your lab.
Brand: Thermo Scientific™ 4701150N
673.04 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.
Description
Support good laboratory pipettingin your lab with the Thermo Scientific™ F1-ClipTip™ GLP Kits, which offer a variety of single channel pipettes or a mix of single channels and a multichannel pipette packaged with compatible ClipTip tips, and a convenient pipette stand. Select the kit that is right for you, and take advantage of the F1-ClipTip performance and lightweight design to maximize your comfort.
Worry-free pipetting is finally here with the only tip that clips.Sealed in security of ClipTip Technology. Feel the difference.
Eliminate the frustration of banging tips on your pipette
With a light touch, each tip is clipped securely on the pipette.
Reduce the risk of loose or leaking tips
When ClipTip pipette tips are on, they are sealed and will not loosen. The ClipTip pipetting system remains sealed until you decide to eject tips, even in the most comprehensive applications, including multiple tip touches and mixing cycles.
Enable consistent and reproducible pipetting from user to user
Higher-quality results and more efficient research.
Learn more >
Ergonomically In-touch
Lightweight handle design combined with low plunger, tip attachment and ejection forces help reduce the risk of RSI
Silent, Effortless Volume Adjustment
Enjoy the new silent and lighter volume adjustment mechanism with over 50% lower forces compared to earlier models.
Secure Volume Lock
The secure volume setting prevents undesirable volume drift during operation. Simply lift the plunger up to set volume and press down to lock in place with minimum effort.
Adjustable Comfort
The 120° adjustable finger rest – for both right- and left-handed operator comfort – allows the hand to relax during pipetting cycles.
Super Blow-out
150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50μL models and below.
Wide Selection of ClipTip Pipette Tips
Choose from five sizes in 96-format: 20, 50, 200, 300, 1000μL
CE marked
The F1-ClipTip Pipette together with compatible ClipTip pipette tips is CE marked in accordance with IVD Directive in Europe.
Lifetime Warranty
With convenient online registration, and may vary by country.
Learn more about the complete ClipTip family >
Specifications
ClipTip tips: 20, 200, 300 and 1000 | |
1 | |
2 to 1000, 30 to 300 μL |
F1-ClipTip GLP Kit 2: 2-20 μL, 20-200 μL, 100-1000 μL and 8-ch 30-300 μL | |
GLP Kit |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.