Learn More
Thermo Scientific™ F1-ClipTip™ Good Laboratory Pipetting (GLP) Kits
Enjoy added convenience, with a variety of packaged pipettes in a range of volumes, compatible pipette tips and a pipette stand to support good laboratory pipetting in your lab.
£951.00 - £1130.00
Product Code | Brand | Description | Volume (Metric) | Compatible Tips | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Compatible Tips | Price | Quantity & Availability | |||
15581945
|
Thermo Scientific™
4701140N |
F1-ClipTip GLP Kit 1: 1-10μL, 10-100 μL and 100-1000 μL | 1 to 1000 μL | ClipTip tips: 12.5 Ext, 200 and 1000 |
£951.00
Each |
In Stock
Log in to see stock. |
|||
15591945
|
Thermo Scientific™
4701150N |
F1-ClipTip GLP Kit 2: 2-20 μL, 20-200 μL, 100-1000 μL and 8-ch 30-300 μL | 2 to 1000, 30 to 300 μL | ClipTip tips: 20, 200, 300 and 1000 |
£1130.00
Each |
In Stock
Log in to see stock. |
|||
Description
Support good laboratory pipettingin your lab with the Thermo Scientific™ F1-ClipTip™ GLP Kits, which offer a variety of single channel pipettes or a mix of single channels and a multichannel pipette packaged with compatible ClipTip tips, and a convenient pipette stand. Select the kit that is right for you, and take advantage of the F1-ClipTip performance and lightweight design to maximize your comfort.
Worry-free pipetting is finally here with the only tip that clips.Sealed in security of ClipTip Technology. Feel the difference.
Eliminate the frustration of banging tips on your pipette
With a light touch, each tip is clipped securely on the pipette.
Reduce the risk of loose or leaking tips
When ClipTip pipette tips are on, they are sealed and will not loosen. The ClipTip pipetting system remains sealed until you decide to eject tips, even in the most comprehensive applications, including multiple tip touches and mixing cycles.
Enable consistent and reproducible pipetting from user to user
Higher-quality results and more efficient research.
Learn more >
Ergonomically in-touch
Lightweight handle design combined with low plunger, tip attachment and ejection forces help reduce the risk of RSI
Silent, effortless volume adjustment
Enjoy the silent and lighter volume adjustment mechanism with over 50% lower forces compared to earlier models.
Secure volume lock
The secure volume setting prevents undesirable volume drift during operation. Simply lift the plunger up to set volume and press down to lock in place with minimum effort.
Adjustable comfort
The 120° adjustable finger rest – for both right- and left-handed operator comfort – allows the hand to relax during pipetting cycles.
Super blow-out
150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50μL models and below.
Wide Selection of ClipTip Pipette Tips
Choose from seven sizes in 96-format: 12.5 Ext, 20, 50, 200, 300, 300 Ext,1000μL
Lifetime warranty
With convenient online registration, and may vary by country.
Learn more about the complete ClipTip family >
Specifications
1 | |
GLP Kit |