missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Polypropylene Cushion
GREENER_CHOICE

For use with 175 and 225mL Conical centrifuge tube

Brand:  Falcon™ 352090

12.03 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.


Product Code. 10186020

  • £65.25 / Pack of 8

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description

Description

Cushions and extractor for use with 175 mL and 225 mL conical centrifuge tubes (Cat. Nos. 352075 and 352076). Nonsterile. 8/case.

Material
Cushions: Polypropylene
Wire Extractor: stainless steel

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Cushion
Polypropylene
175 and 225 mL Conical Centrifuge Tube
Stainless Steel wire extractor
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use code 24095 to receive this promotion.
    Promo Code: 24095

    Expires2025-04-15

    Days

    14

    Hours

    12

    Minutes

    22

    Seconds

    22
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 17/03/2025 and 15/04/2025 subject to availability of the product in stock. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy or if the product is no longer available in stock. Other restrictions may apply.

    Terms & Conditions Learn More
  • Multiple Manufacturers
    Quality testing products for all your needs.
    Promo Code: 24134

    Expires2025-03-31

    Days

    0

    Hours

    11

    Minutes

    37

    Seconds

    37
  • Multiple Manufacturers
    Browse exclusive prices for our academic customers
    Promo Code: 25081

    Expires2025-12-31

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Falcon™ Polypropylene Cushion > For 175 and 225mL conical centrifuge tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.