Learn More
Falcon™ Tissue Culture Treated Flasks



Manufactured from optically clear virgin polystyrene for easy viewing of sample or cells. Falcon™ Tissue Culture Treated Flasks features vacuum-gas plasma tissue culture treatment to ensure consistent growth surface.
Brand: Falcon™ 353138
245.74 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Secure stacking provides stability from accidental tips or spills
- Nonpyrogenic tested to less than 0.1 EU/ mL
- Volumetric graduations and writing patch
- Vented caps incorporate a 0.2 μm hydrophobic membrane for optimal gas exchange
- Growth area and volume are nominal

Specifications
27.05 oz. | |
800 mL | |
For enhanced cell attachment and growth | |
30/Cs. | |
Rectangular | |
Sterile | |
Vented | |
Tissue Culture-treated |
Polyethylene | |
Polystyrene | |
Canted | |
5/Pk. | |
TC-Treated | |
Rectangular | |
225 cm2 |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Corning Matrigel
,
Corning Biocoat
,
Corning CoolProduct
,
Corning Media Tech
,
Corning
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.