missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Fast-Freeze™ Flasks, Complete Assembly

Used in the freeze drying process. Labconco™ Fast-Freeze™ Flasks, Complete Assembly is easy to handle and fast to load samples during the experiments.

Brand:  Labconco™ 7540801

 View more versions of this product

Product Code. 15787912

  • £334.00 / Each
Estimated Shipment: 14-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Flasks are made of high-strength borosilicate glass which withstands high heat and deep vacuum
  • Consists of a rubber top, glass bottom and a supply of filter paper
  • Silicone rubber snap-on top to provide reliable high-vacuum seals
  • Amber color protects light-sensitive samples
  • Eliminate risk of contamination by vacuum grease; reduce spillage and sample loss
  • Wide openings for easy loading and cleaning
  • Should be filled no more than one-third of the volume so a maximum surface area is achieved
  • Compatible with all major brands of freeze-drying equipment, including Labconco and Virtis™
  • Available in 300mL, 600mL, 750mL, and 900mL
  • Tops, bottoms and filter paper are available separately as replacement components
Specifications

Specifications

Color: Amber
1.9 cm
Borosilicate Glass
4.4 in.
600 mL
90.2 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.