missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ FEP Tubing
Excellent for the transfer of extreme temperature or highly corrosive materials
Brand: Masterflex™ 06450-09
This item is not returnable.
View return policy
Description
- FEP Tubing
- Ideal for demanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications
- Also good for high-purity work
- Chemically inert, nontoxic, heat resistant, with a low coefficient of friction
- Doesn’t deteriorate with age
- Tough, but bends even at -454°F (-270°C)
- Translucent
- Certifications: Resin is FDA-compliant (21 CFR 177.1550)
- Manufactured in ISO 9001-2008 approved facility
- Temperature range: -454 to +400°F (-270 to +205°C)
- Sterilize by autoclave, ethylene oxide or use dry heat.
Specifications
3/8 in. | |
FEP | |
12.7 mm | |
7.6 m | |
1.6 mm | |
-454°F | |
Autoclave or Ethylene Oxide | |
210 psi | |
204°C |
9.6 mm | |
1/2 in. | |
25 ft. | |
1/16 in. | |
Transfer of extreme temperature or highly corrosive materials | |
-270°C | |
Translucent | |
400°F | |
FEP Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction