missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ FEP Tubing
Excellent for the transfer of extreme temperature or highly corrosive materials
£148.00 - £370.00
Specifications
Product Type | FEP Tubing |
---|---|
Material | FEP |
Overall Length (English) | 25 ft. |
Overall Length (Metric) | 7.6 m |
For Use With (Application) | Transfer of extreme temperature or highly corrosive materials |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
15135075
|
Masterflex™
06406-76 |
11.1 mm |
£154.00
7.50m |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
12625730
|
Masterflex™
06450-05 |
3.2 mm |
£161.00
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
12645730
|
Masterflex™
06450-09 |
9.6 mm |
£370.00
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
13034847
|
Masterflex™
06406-72 |
6.4 mm |
£148.00
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
Description
- FEP Tubing
- Ideal for demanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications
- Also good for high-purity work
- Chemically inert, nontoxic, heat resistant, with a low coefficient of friction
- Doesn’t deteriorate with age
- Tough, but bends even at -454°F (-270°C)
- Translucent
- Certifications: Resin is FDA-compliant (21 CFR 177.1550)
- Manufactured in ISO 9001-2008 approved facility
- Temperature range: -454 to +400°F (-270 to +205°C)
- Sterilize by autoclave, ethylene oxide or use dry heat.
Specifications
FEP Tubing | |
25 ft. | |
Transfer of extreme temperature or highly corrosive materials | |
-270°C | |
Translucent | |
204°C |
FEP | |
7.6 m | |
-454°F | |
Autoclave or Ethylene Oxide | |
400°F |