missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ FEP Tubing
Excellent tubing for the transfer of extreme temperature or highly corrosive materials.
Brand: Masterflex™ 06406-64
This item is not returnable.
View return policy
Description
- Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications.
- Excellent for the transfer of extreme temperature or highly corrosive materials.
- Good for high-purity work.
- Chemically inert.
- Nontoxic.
- Heat-resistant.
- Low coefficient of friction.
- Doesn't deteriorate with age.
- Tough, but bends even at low temperatures.
Specifications
European Pharmacopoeia;Non-DEHP;NSF-51;ADCF;FDA;Non-Phthalate;USP;3A;NSF-61 | |
3.2 mm | |
4.8 mm | |
0.8 mm | |
Autoclave, ETO, or dry heat | |
289 psi |
Autoclavable | |
FEP | |
7.6 m | |
-270°C | |
Translucent | |
204°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction