missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ FEP Tubing
Excellent tubing for the transfer of extreme temperature or highly corrosive materials.
Brand: Masterflex™ 06406-74
Code : NEW
Additional Details : Weight : 0.34000kg
Description
- Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications.
- Excellent for the transfer of extreme temperature or highly corrosive materials.
- Good for high-purity work.
- Chemically inert.
- Nontoxic.
- Heat-resistant.
- Low coefficient of friction.
- Doesn't deteriorate with age.
- Tough, but bends even at low temperatures.
Specifications
European Pharmacopoeia;Non-DEHP;NSF-51;ADCF;FDA;Non-Phthalate;USP;3A;NSF-61 | |
8.0 mm | |
9.6 mm | |
0.8 mm | |
Autoclave, ETO, or dry heat | |
140 psi |
Autoclavable | |
FEP | |
7.6 m | |
-270°C | |
Translucent | |
204°C |