missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fluorescein-12-dUTP Solution (1 mM)

Thermo Scientific Fluorescein-12-dUTP (fluorescein-5(6)-carboxaminocaproyl-[5-{3-aminoallyl}-2'-deoxyuridine-5-triphosphate]) is supplied as 1 mM aqueous solution.

Brand:  Thermo Scientific™ R0101

121.33 GBP valid until 2025-03-21
Use promo code "24111" to get your promotional price.


149.65 GBP valid until 2025-06-30
Use promo code "24074" to get your promotional price.


Product Code. 10354280

  • £182.00 / 25µL

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Thermo Scientific Fluorescein-12-dUTP (fluorescein-5(6)-carboxaminocaproyl-[5-{3-aminoallyl}-2'-deoxyuridine-5-triphosphate]) is supplied as 1 mM aqueous solution.

Fluorescein-12-dUTP can be enzymatically incorporated into DNA with:
• Reverse transcriptases
Taq DNA polymerase (Cat. No. EP0072)
• phi29 DNA Polymerase (EP0091)
• Klenow Fragment, exo- (EP0421)
• Klenow Fragment (EP0051)
• DNA Polymerase I (EP0041)

Applications
• Enzymatic non-radioactive labeling of DNA during cDNA synthesis
• PCR
• Nick-translation
• Random primed labeling
• Primer extension

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Fluorescein-12-dUTP Solution, 1 mM (25 μL)

Store at –20°C.
DNA Polymerase
Fluorescein (FITC)
Dry Ice
1 mM
Liquid
Direct Labeling
25 μL
cDNA Synthesis, Non-Radioactive Labeling
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Manuals

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2999503 Certificate TypeCertificate of Analysis Date26/01/2025 Catalog NumberR0101
Lot Number3014387 Certificate TypeCertificate of Analysis Date26/01/2025 Catalog NumberR0101
Lot Number3029175 Certificate TypeCertificate of Analysis Date26/01/2025 Catalog NumberR0101
Lot Number3047382 Certificate TypeCertificate of Analysis Date26/01/2025 Catalog NumberR0101
Lot Number3058264 Certificate TypeCertificate of Analysis Date25/01/2025 Catalog NumberR0101
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Fluorescein-12-dUTP Solution (1 mM) > 25uL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.