missing translation for 'onlineSavingsMsg'
Learn More

SCHOTT AG Lighting and Imaging™ Fiber Optic Flexible Light Guide

Fiber Optic Flexible Light Guide in a black Megolon jacketing.

Brand:  SCHOTT AG Lighting and Imaging™ 121101

 View more versions of this product

Product Code. 11706728

  • £89.60 / Each
Estimated Shipment: 30-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

SCHOTT Flexible Light Guides are highly bendable. In contrast to goosenecks, they allow a higher flexibility and need to be held.

  • Light guide with eco-friendly Puravis fiber optics.
  • Available in different lengths.
  • Available with one or two branches.
  • High white light transmission thanks to the use of SCHOTT PURAVIS™ fibers.
  • High flexibility for different lighting, as well as remote illumination.
Specifications

Specifications

Single Fiber Optic Light Guide
0.3 in.
4.5 mm
To Use with Cold Light Source KL300LED
600 mm
Single fiber optic lightguide
6.5 mm
Stereo Microscopy Illumination
2 ft.
Eco-friendly Puravis Glass Optical Fibers
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers