missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ Fiber Optic Flexible Light Guide
Fiber Optic Flexible Light Guide in a black Megolon jacketing.
£85.55 - £204.00
Product Code | Brand | Type | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Length (Metric) | Price | Quantity & Availability | ||||
11706728
|
SCHOTT AG Lighting and Imaging™
121101 |
Single Fiber Optic Light Guide | 600 mm |
£85.55
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||||
15753032
|
SCHOTT AG Lighting and Imaging™
171101 |
Single Fiber Optic Light Guide | 1000 mm |
£104.00
1 unit |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||||
15763032
|
SCHOTT AG Lighting and Imaging™
171202 |
Double Fiber Optic Lightguide | 1000 mm |
£204.00
1 unit |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
Description
SCHOTT Flexible Light Guides are highly bendable. In contrast to goosenecks, they allow a higher flexibility and need to be held.
- Light guide with eco-friendly Puravis fiber optics.
- Available in different lengths.
- Available with one or two branches.
- High white light transmission thanks to the use of SCHOTT PURAVIS™ fibers.
- High flexibility for different lighting, as well as remote illumination.
Specifications
Stereo Microscopy Illumination |