missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ Fiber Optic Light Line
Fiber Optic Light Line with adjustable focusing optic.
Brand: SCHOTT AG Lighting and Imaging™ 160120
This item is not returnable.
View return policy
Description
- Light lines are Spot to line converters.
- Adjustable cylindrical lens to reduce the illumination angle up to 3 degrees.
- Housing made of rugged, black anodized aluminum.
- Mechanically stable configuration when combined with a separate articulated arm.
- Fiber bundle protected with flexible metal PVC sheathing over a length of 1000 mm.
- With eco-friendly Puravis fiber optics.
- Illumination for objectives with flat structures, i.e. imprint on checks.
- Creates uniform line illumination.
- Line Size = 50 x 1.2 mm (160100), 100 x 0.6 mm (160110) or 200 x 0.3 mm (160120).
- High intense illumination for examination of footprints.
- To use with cold light source KL1500HAL, KL1600LED or KL2500LED.
Specifications
Fiber Optic Lightline | |
15 mm | |
Stereo Microscopy Illumination | |
3.3 ft. | |
Eco-friendly Puravis Glass Optical Fibers |
0.6 in. | |
101 x 216 x 18 mm | |
Cold Light Source KL1600LED, KL2500LED or KL1500HAL | |
1000 mm | |
Line Size: 200 x 0.3 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Videos
-
Fiber-optic-light-guides-for-incident-illumination-video_ENG
-
Contrasting using a line light_ENG
-
Schott - Contrasting using a Line Light (EN)
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SCHOTT AG Lighting and Imaging™ Fiber Optic Light Line > Fiber Optic Light Line; Line Size: 200 x 0.3 mm
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur