missing translation for 'onlineSavingsMsg'
Learn More

SCHOTT AG Lighting and Imaging™ Fiber Optic Light Line

Fiber Optic Light Line with adjustable focusing optic.

Brand:  SCHOTT AG Lighting and Imaging™ 160110

 View more versions of this product

Product Code. 11776718

  • ÂŁ1025.00 / Each
Estimated Shipment: 11-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Light lines are Spot to line converters.
  • Adjustable cylindrical lens to reduce the illumination angle up to 3 degrees.
  • Housing made of rugged, black anodized aluminum.
  • Mechanically stable configuration when combined with a separate articulated arm.
  • Fiber bundle protected with flexible metal PVC sheathing over a length of 1000 mm.
  • With eco-friendly Puravis fiber optics.
  • Illumination for objectives with flat structures, i.e. imprint on checks.
  • Creates uniform line illumination.
  • Line Size = 50 x 1.2 mm (160100), 100 x 0.6 mm (160110) or 200 x 0.3 mm (160120).
  • High intense illumination for examination of footprints.
  • To use with cold light source KL1500HAL, KL1600LED or KL2500LED.
Specifications

Specifications

Fiber Optic Lightline
15 mm
Stereo Microscopy Illumination
3.3 ft.
Eco-friendly Puravis Glass Optical Fibers
0.6 in.
63 x 116 x 18 mm
Cold Light Source KL1600LED, KL2500LED or KL1500HAL
1000 mm
Line Size: 100 x 0.6 mm
Product Suggestions

Product Suggestions

Videos

Videos

  • Fiber-optic-light-guides-for-incident-illumination-video_ENG
    Video Player is loading.
    Current Time 0:00
    Duration 2:59
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 2:59
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Fiber-optic-light-guides-for-incident-illumination-video_ENG

  • POTM Fisherbrand™ 9mm Short Thread Glass ES
    Video Player is loading.
    Current Time 0:00
    Duration 0:50
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:50
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Contrasting using a line light_ENG

  • Schott - Contrasting using a Line Light (EN)
    Video Player is loading.
    Current Time 0:00
    Duration 1:36
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 1:36
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Schott - Contrasting using a Line Light (EN)

SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
SCHOTT AG Lighting and Imaging™ Fiber Optic Light Line > Fiber Optic Light Line; Line Size: 100 x 0.6 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.