missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 9 x 30mm

Molded in a single, continuous piece. Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 9 x 30mm are highly resistant to heat and chemical attack.
Brand: Fisherbrand™ HS27505A
10.38 GBP valid until 2025-03-31
Use promo code "24162" to get your promotional price.
Description
- Delrin™ fiberglass-reinforced polyoxymethylene (POM)
- Offers the highest chemical and heat resistance (-40 to +140°C)
- Autoclavable
- Molded coordinates for tube orientation
- Stable design for use in water baths
- Flat labeling area for easier identification
Specifications
Test Tube Rack | |
White | |
Fiberglass-reinforced POM | |
Teardrop-shaped Openings | |
1 | |
110 x 110 x 85mm | |
110 mm | |
30 mm |
Autoclavable | |
Tubes (15 to 50 mL), Tubes (30 mm) | |
9 | |
15 to 50mL test tubes | |
8/Pk. | |
110 mm | |
85 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 9 x 30mm > Color: White, Dimensions (L x W x H): 110 x 110 x 85mm
Spot an opportunity for improvement?Share a Content Correction