missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Fiberlite 250 mL Bottle Product Code.: 15912947
Estimated Shipment: 11-05-2026
to see stock.
Add to basket

Thermo Scientific™ Fiberlite 250 mL Bottle

Product Code. 15912947
Polycarbonate
Click to view available options
Material:
Polycarbonate
Polypropylene
This item is not returnable. View return policy

Product Code. 15912947

Brand: Thermo Scientific™ 0101496

Estimated Shipment: 11-05-2026
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Thermo Scientific™ 250mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottle will be available for Thermo Scientific™ Sorvall™ LYNX Superspeed and General Purpose Centrifuges

Thermo Scientific™ 250mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottle will be available for Thermo Scientific™ Sorvall™ LYNX Superspeed and General Purpose Centrifuges.

Features


• PPCO & PC
• Increased cycle life compared to previous Thermo Scientific bottles - 100 cycle life (caps + bottles)
• Certifications USP Class VI - Non-Cytotoxic
• Max speeds match rotors
• Ergonomic speed handle design allows much easier bottle handling and removal

Certifications

Certifications USP Class VI - Non-Cytotoxic

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Color Clear
Material Polycarbonate
Product Line Fiberlite
Certifications/Compliance USP Class VI Non-Cytotoxic
Graduated No
Shape Round
Product Type Centrifuge Bottle
Closure Material Polycarbonate
Closure Type Sealing Cap
Through the Closure Dispensing Yes
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number809589 Certificate TypeCertificate of Compliance Date28/02/2024 Catalog Number010-1496
Lot Number796781 Certificate TypeCertificate of Compliance Date28/02/2024 Catalog Number010-1496
Lot Number810387 Certificate TypeCertificate of Compliance Date28/02/2024 Catalog Number010-1496
Lot Number806230 Certificate TypeCertificate of Compliance Date28/02/2024 Catalog Number010-1496
Lot Number673423 Certificate TypeCertificate of Compliance Date13/08/2021 Catalog Number010-1496
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Fiberlite 250 mL Bottle >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.