missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Ficoll-Paque™ PREMIUM, 1.085g/mL

For density gradient centrifugation preparations of mononuclear cells from peripheral blood, bone marrow and umbilical cord blood. Cytiva Life Sciences™ Ficoll-Paque™ PREMIUM is a range of sterile, ready-to-use density gradient media manufactured under a Quality Management System.

Brand:  Cytiva 17-5446-02

Product Code. 10626125

  • £242.05 / Pack of 6

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Manufactured under a Quality Management certified to ISO13485:2003
  • Sterile and ready-to-use; stable for at least 3 years when stored correctly
  • Low levels of endotoxin (<0.12 EU/mL) secured and tested
  • Ficoll-Paque PREMIUM
  • Optimized for the isolation of mononuclear cells from human peripheral blood, bone marrow, and umbilical cord blood.
  • Ficoll-Paque PREMIUM 1.084
  • Can be used for isolating a broad range of human mononuclear cells including those of a higher density and for separating blood cells from mice or rats.
  • Ficoll-Paque PREMIUM 1.073
  • Can be used when isolating lower-density human mononuclear cells (e.g., mesenchymal stromal cells or monocytes).
TRUSTED_SUSTAINABILITY
Specifications

Specifications

6 x 100 mL
Can be used for isolating a broad range of human mononuclear cells including those of a higher density and for separating blood cells from mice or rats.
322-344 mOsm/kg
1.085 g/mL
Liquid
4–30°C
< 0.12 EU/mL
Colorless to Slightly Yellow
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva Ficoll-Paque™ PREMIUM, 1.085g/mL > Density: 1.085 ± 0.001g/mL; Quantity: 6 x 100mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.