missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Filling Scoop for Industry
Filling Scoop with anti-static additive, ideal for robust use in chemistry and industry.
Brand: Buerkle™ 8300-5002
10.88 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 0.18450kg
Description
- Anti-static
- Polypropylene has a high resistance to chemicals and temperatures
- The scoops are unbreakable, easy to clean and light-weight
Specifications
Filling Scoop | |
Autoclavable | |
For Industry | |
138 mm |
Polypropylene | |
Green | |
310 mm |