missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Filling Scoop for Industry
Filling Scoop with anti-static additive, ideal for robust use in chemistry and industry.
£17.75 - £22.45
Specifications
Product Type | Filling Scoop |
---|---|
Material | Polypropylene |
Autoclavable | Autoclavable |
Color | Green |
For Use With (Application) | For Industry |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
10245413
|
Buerkle™
8300-5002 |
310 mm | 138 mm |
£22.45
Each |
In Stock
Log in to see stock. |
||||
10488793
|
Buerkle™
8300-1002 |
355 mm | 167 mm |
£17.75
Each |
In Stock
Log in to see stock. |
||||
Description
- Anti-static
- Polypropylene has a high resistance to chemicals and temperatures
- The scoops are unbreakable, easy to clean and light-weight
Specifications
Filling Scoop | |
Autoclavable | |
For Industry |
Polypropylene | |
Green |