Learn More
Robu™ Series 15 Porosity 0 Filter Discs
Robu™ Series 15 Porosity 0 Filter Discs (pore size: 160 to 250 μm, standard: ISO 4793-80) are cylindrical in form and feature ground, untreated surfaces. Press-moulded, they may show thickness deviations (Series 16 Biplane-Ground Filter Discs offer more precise specifications).
Brand: Robu™ 15800
Additional Details : Weight : 0.24220kg
Description
- Product Type: Filter Disc
- Porosity: Grade 0
- Pore Size: 160-250 μm
- Standard: ISO 4793-80
- For Use With (Application): Filtration
Specifications
Standard: ISO 4793-80 | |
Filtration | |
1Pack | |
0.24 in. (tolerance: ±0.06 in.) | |
3.1 in. |
160 to 250 μm | |
Grade 0 | |
Filter Disc | |
6 mm (tolerance: ±1.4 mm) | |
80 mm |