missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Robu™ Series 15 Porosity 0 Filter Discs
Robu™ Series 15 Porosity 0 Filter Discs (pore size: 160 to 250 μm, standard: ISO 4793-80) are cylindrical in form and feature ground, untreated surfaces. Press-moulded, they may show thickness deviations (Series 16 Biplane-Ground Filter Discs offer more precise specifications).
£39.90 - £111.00
Specifications
Description | Standard: ISO 4793-80 |
---|---|
Pore Size | 160 to 250 μm |
For Use With (Application) | Filtration |
Grade | Grade 0 |
Type | Filter Disc |
Product Code | Brand | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
12020422
|
Robu™
15300 |
30 mm | 3.5 mm (tolerance: ±0.8 mm) |
£39.90
Pack of 10 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
16832796
|
Robu™
15800 |
80 mm | 6 mm (tolerance: ±1.4 mm) |
£111.00
Pack of 5 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
Description
- Product Type: Filter Disc
- Porosity: Grade 0
- Pore Size: 160-250 μm
- Standard: ISO 4793-80
- For Use With (Application): Filtration
Specifications
Standard: ISO 4793-80 | |
Filtration | |
Filter Disc |
160 to 250 μm | |
Grade 0 |