missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Filter Holder
Polysulfone In-Line Filter Holder for 50mm Diameter Membrane
£80.70 - £755.00
Product Code | Brand | Material | Description | Diameter (Metric) Membrane | No. per Pack | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Description | Diameter (Metric) Membrane | No. per Pack | Price | Quantity & Availability | ||
11389364
|
Cytiva
10464100 |
Stainless Steel | ML050/0 stainless steel | 50 mm | 1 |
£755.00
Each |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||
11359304
|
Cytiva
10461300 |
Polysulfone | FP050/1 PSU | 50 mm | 1 |
£80.70
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||
11944556
|
Cytiva
10461200 |
Polysulfone | FP050/0 PSU | 50 mm | 5 |
£313.00
Pack of 5 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||
11320294
|
Cytiva
10461100 |
Polysulfone | FP050/0 PSU | 50 mm | 1 |
£80.70
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||
Description
Polysulfone In-Line Filter Holder for 50mm Diameter Membrane
Specifications
50 mm |