missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Filtered Alcohols: 70% IPA or Denatured Ethanol Blended with Purified Water
Ensures alcohol, container, packaging are cleanroom free from contamination and particulates.
£165.12 - £178.00
Specifications
Product Type | Filtered Alcohol |
---|---|
Scent | Unscented |
Appearance | Colorless |
Autoclavable | Not Autoclavable |
Color | Clear |
Product Code | Brand | Container Type | Quantity | Concentration | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Container Type | Quantity | Concentration | Price | Quantity & Availability | |||
15547161
|
Contec™
FBC570DE |
Capped Bottle | 2 x 5 L | 70% Denatured Ethanol in Purified Water |
£178.00
2 bottles |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15557161
|
Contec™
FBC570I |
Capped Bottle | 2 x 5 L | 70% Isopropanol in Purified Water |
£178.00
2 bottles |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15577161
|
Contec™
FBT170DE |
Trigger Spray Bottle | 6 x 1 L | 70% Denatured Ethanol in Purified Water |
£168.00
6 bottles |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15587161
|
Contec™
FBT170I |
Trigger Spray Bottle | 6 x 1 L | 70% Isopropanol in Purified Water |
£165.12
6 bottles |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- GMP manufactured under Grade A air flow in a Grade C cleanroom
- Ensures the alcohol, container and packaging are free from contamination and particulates
- No denaturants other than IPA
- Completely residue free
- Trigger sprayer and bag in bottle protected system
- Prevents bottle contents from becoming contaminated during use
- No need to discard unused product during shelf life
- Bottles can be completely emptied eliminating wastage
- Trigger sprayer can be set to jet or spray
- Large droplet size reduces the risk of inhalation and provides good surface coverage
- Double bagged packed in linear tear packaging
- Each bag is easy to open even when wearing gloves
- Facilitates transfer disinfection into cleanroom
- 0.2 micron filtered, filled, bagged in Grade C (ISO Class7) cleanroom
- Endotoxin level: 0.25EU /mL
- No denaturants other than IPA
- Suitable for use in product contact areas
- Completely residue free
- Prevents bottle contents from becoming contaminated
- Facilitates transfer disinfection into high grade areas
- Double bagged in polyethylene linear tear bag
Specifications
Filtered Alcohol | |
Colorless | |
Clear | |
Filtered | |
Sterilizes surfaces |
Unscented | |
Not Autoclavable | |
Limited-use | |
Yes |