missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finntip™ Flex Filtered Pipette Tips

Minimize the risk of cross-contamination with these flex filtered pipette tips that combine the ergonomics of a standard pipette tip with the safety of a filter tip.

Brand:  Thermo Scientific™ 94056710

190.88 GBP valid until 2024-12-31
Use promo code "21920" to get your promotional price.



Code : 04

Additional Details : Weight : 2.70000kg

 View more versions of this product

Product Code. 11802713

  • £301.00 / Pack of 960
In Stock
to see stock.
Add to basket

Description

Description

Minimize the risk of cross-contamination with Thermo Scientific™ Finntip™ Flex Filter Pipette Tips, which combine the ergonomics of a standard Finntip Flex pipette tip and the safety of a filter tip. Offered sterile, and free from DNA, DNase and RNase. Ideal for PCR and pipetting of radioactive and infectious samples. The filters, made of an inert nonsealing polyethylene matrix, are effective at eliminating carryover contamination from liquids and aerosols between pipetter and tip.

Ordering Information:

Supplied in vacuum-sealed sterilized tip racks.

Recommended for:

Use in sensitive applications such as PCR and pipetting of radioactive and infectious samples.

Specifications

Specifications

Finntip Flex Filter 1000µL, sterile
Filtered
8.7cm
Blue
FinnTip Flex
1000 μL
Sterile
Rack
Thermo Scientific Finnpipette
Sterile & PCR Ready
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers