Learn More
Thermo Scientific™ Finntip™ Flex Filtered Pipette Tips
Minimize the risk of cross-contamination with these flex filtered pipette tips that combine the ergonomics of a standard pipette tip with the safety of a filter tip.
Brand: Thermo Scientific™ 94056580
179.69 GBP valid until 2024-12-31
Use promo code "21920" to get your promotional price.
Code : 04
Additional Details : Weight : 1.97100kg
Description
Minimize the risk of cross-contamination with Thermo Scientific™ Finntip™ Flex Filter Pipette Tips, which combine the ergonomics of a standard Finntip Flex pipette tip and the safety of a filter tip. Offered sterile, and free from DNA, DNase and RNase. Ideal for PCR and pipetting of radioactive and infectious samples. The filters, made of an inert nonsealing polyethylene matrix, are effective at eliminating carryover contamination from liquids and aerosols between pipetter and tip.
Ordering Information:
Supplied in vacuum-sealed sterilized tip racks.
Recommended for:
Use in sensitive applications such as PCR and pipetting of radioactive and infectious samples.
Specifications
Finntip Flex Filter 300µL, sterile | |
Filtered | |
6.15cm | |
Orange | |
FinnTip Flex |
300 μL | |
Sterile | |
Rack | |
Thermo Scientific Finnpipette | |
Sterile & PCR Ready |