missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finntip™ Pipette Tips
GREENER_CHOICE

Ensure accurate, precise pipetting. Finntip™ Specific Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.

Brand:  Thermo Scientific™ 9401030

60.89 GBP valid until 2024-12-31
Use promo code "21651" to get your promotional price.


 View more versions of this product

Product Code. 10083590

  • £102.00 / Pack of 1000
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ensure accurate, precise pipetting. These tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.

Key Features:

  • Smooth, uniform inner surface of the tips prevents liquid retention
  • Available as Sterile or Non-sterile option
  • Packaging options: racked, bulk bag or reload tower
  • Sterile tips are supplied in vacuum sealed, sterilized rack

Proven quality

  • Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination

Versatile Tip Range

  • Volume range from 0.2 μL to 10 mL
  • 96-format volumes: 10, 250, 300 and 1000 μL
  • 384-format volumes: 20 and 50 μL
  • Macro volumes: 5 mL and 10 mL

Immediate traceability

  • Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
  • Color-coding visible in rack and reload packaging options

Note:

Availability may vary by country.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Finntip 1000, Non-Filtered, Non-sterile, Bulk
Non-filtered
Blue
2.8 in.
Bulk
Thermo Scientific Finnpipette 1000
Certified Quality
1000 μL
Non-sterile
Finntip 1000
7.1cm
Blue
FinnTip
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.