Learn More
Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips, 100-1000 μL, Tray

Eliminate cell fragmentation caused by mechanical shearing with Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips, ideal for pipetting macromolecules.
Brand: Thermo Scientific™ 9405160
86.59 GBP valid until 2025-06-30
Use promo code "25076" to get your promotional price.
Description
Eliminate cell fragmentation caused by mechanical shearing with Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips, ideal for pipetting macromolecules.
- Two different models cover volume range of 10-1000 μL
- Wide orifice tip; inside diameter of orifice is 1.1mm/1.8mm
- Color code: White
- Length: 5.3cm/7.2cm

Specifications
Finntip 1000 Wide, Non-Filtered, Non-sterile, Rack | |
Non-filtered | |
Finntip 1000 Wide | |
7.2cm | |
Rack | |
Thermo Scientific Finnpipette |
100 to 1000 μL | |
Non-sterile | |
2.8 in. | |
ISO 9001, ISO 14001, ISO 13485 | |
10 x 96/Rack | |
FinnTip Wide Orifice |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Thermo Scientific ClipTip
,
Thermo Scientific ART
,
Thermo Scientific Finnpipette
,
Thermo Scientific Matrix
Exclusive Promotion on Liquid Handling
Unlock Precision: Top Pipettes and Tips on Promotion!Promo Code: 25076Expires: 2025-06-30
Days
64Hours
17Minutes
38Seconds
3 -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
78Hours
17Minutes
38Seconds
3New Offer Save Up to 85% -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
3Hours
17Minutes
38Seconds
3
Your input is important to us. Please complete this form to provide feedback related to the content on this product.