Learn More
Fisherbrand™ accumet™ AP125 Portable pH/Ion/mV/Temperature Meter
Accurate measurements any time, anywhere
Brand: Fisherbrand™
Code : 43
Additional Details : Weight : 0.39600kg
Includes:
- Meter Only option includes meter, 9V battery and manual.
Beschreibung
Accurate measurements any time, anywhere
Indoors or outdoors, these newest accumet meters are versatile and rugged enough for the most demanding applications. Soft touch keys with comfort grip make one-handed operation a breeze. Compact design is small enough for a shirt pocket yet smart enough for any laboratory.
AP125 pH/mV/ISE/Temp meter features:
- Rugged waterproof housing, IP67 rated
- Large LCD with backlighting and plain-language text—easy to see and use
- Ion concentration mode with choice of up to five of 10 preprogrammed calibration points
- -2.00 to +20.00pH, 0.001pH resolution
- 0 to ±2000.0mV, -5° to +100°C
- Adjustable pH resolution
- 200 data points internal memory
- Date/time display to meet GLP requirements
- Slope display
- Auto-off
- Full three-year meter warranty
Spezifikation
Multiple | |
10 | |
LCD | |
pH, Ion, mV, Temperature | |
2 to 20 | |
-5°C to +100°C | |
Meter, 9V battery, manual | |
-2 to +20pH | |
23°F to 212°F |
0 to ±2000mV | |
200 | |
IP 67 | |
0 mV to ±2000 mV | |
Adjustable | |
pH, Ion concentration, mV, Temperature | |
Meter Only | |
Multiple | |
3 Years |