missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ accumet™ AP125 Portable pH/Ion/mV/Temperature Meter Kit Product Code.: 11550184
Estimated Shipment: 14-01-2026
Only null left
Add to basket

Fisherbrand™ accumet™ AP125 Portable pH/Ion/mV/Temperature Meter Kit

Product Code. 11550184 Shop All Fisherbrand Products
2 to 20, Each
Click to view available options
Range (pH):
2 to 20
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11550184

Only null left
Estimated Shipment: 14-01-2026
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Meter Kit includes meter, accumet combination refillable pH/ATC electrode 13-620-AP50A, refill solution, hard carrying case, sample bottles, pH calibration packets, 9V battery and manual.

Accurate measurements any time, anywhere

Indoors or outdoors, these newest accumet meters are versatile and rugged enough for the most demanding applications. Soft touch keys with comfort grip make one-handed operation a breeze. Compact design is small enough for a shirt pocket yet smart enough for any laboratory. AP100 Series kits include an unbreakable accumet pH/ATC electrode that is refillable for fast response and longest life.

AP125 pH/mV/ISE/Temp meter features:

  • Rugged waterproof housing, IP67 rated
  • Large LCD with backlighting and plain-language text—easy to see and use
  • Ion concentration mode with choice of up to five of 10 preprogrammed calibration points
  • -2.00 to +20.00pH, 0.001pH resolution
  • 0 to ±2000.0mV, -5° to +100°C
  • Adjustable pH resolution
  • 200 data points internal memory
  • Date/time display to meet GLP requirements
  • Slope display
  • Auto-off
  • Full three-year meter warranty

TRUSTED_SUSTAINABILITY

Specifications

Accuracy Multiple
Accuracy (mV) 0 to ±2000mV
Calibration Points 10
Data Points 200
Display Type LCD
IP Rating IP67
Measurement Modes pH, Ion, mV, Temperature
Range (mV) 0 to ±2000 mV
Range (pH) 2 to 20
Resolution (pH) Adjustable
Temperature Range (Metric) -5°C to +100°C
For Use With (Application) pH, Ion concentration, mV, Temperature
Includes Meter, accumet combination refillable pH/ATC electrode 13-620-AP50A, refill solution, hard carrying case, sample bottles, pH calibration packets, 9V battery and manual
Product Type Meter Kit
Range -2 to +20pH
Resolution Multiple
Temperature Range (English) 23°F to 212°F
Warranty 3 Years
Length (Metric) Cable: 76 cm
Show More Show Less
  • Fisherbrand - Focus on pH and electrochemistry
    Fisher Scientific provide a comprehensive range of accumet™ pH meters, electrodes and pH accessories.
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Fisherbrand Focus on pH and electrochemistry

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Fisherbrand™ accumet™ AP125 Portable pH/Ion/mV/Temperature Meter Kit >

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.