missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ AP75 Portable Waterproof Conductivity/TDS Meter

Durable, dustproof, waterproof

Brand:  Fisherbrand™ 01X251414

 View more versions of this product

Product Code. 11550254


Includes:

Meter/Probe package includes meter, K = 1.0cm-1 conductivity/temperature plastic-bodied probe with 3 ft. (0.9m) long cable (13-620-AP54), four AAA batteries, and instruction manual.

Meter Kit includes meter, K = 1.0cm-1 conductivity/temperature plastic-bodied probe with 3 ft. (0.9m) long cable (13-620-AP54); four each of 447μS, 1413μS, 2764μS, and 15,000μS 20mL conductivity calibration solution pouches; sample bottle; four AAA batteries; instruction manual, and hard plastic carrying case.

This item is not returnable. View return policy

Description

Description

Dual-display LCD shows conductivity or TDS plus temperature in °C or °F. Meter switches between readings with the press of a button. Advanced features for easy customization.

  • Selectable cell constant (0.1cm-1, 1.0cm-1, or 10cm-1)
  • Autoranges for conductivity across five ranges and TDS across six for fast response
  • Calibration up to five points for both conductivity and TDS measurements
  • Adjustable temperature coefficient from 0 to 10% per °C offers accurate compensation in almost any solution
  • Selectable auto endpoint freezes reading immediately after meter indicates stabilization
  • Expanded memory function stores and recalls up to 50 readings
  • Real-time clock enables stored and calibration data to be combined with date and time for more complete recordkeeping
  • HOLD function and auto shutoff

Order Info

Dimensions: 7.5L x 3.75W x 2.25 in. H (19 x 9.5 x 5.7cm)

Certifications

ISO™ 9001

Services

accumet Three-Year Warranty. AP75 is warranted to the end user to be free from defects in materials and workmanship under normal use for a period of three years.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Meter/probe package includes meter, K = 1.0cm-1 conductivity/temperature Plastic-bodied probe with 3 ft. (0.9m) long cable (13-620-AP54), Four AAA batteries, instruction manual
Conductivity, TDS, Temperature
5
0.01μS, 0.1μS, 1μS, 0.01mS, 0.1mS
0 to 9.99 ppm, 10 to 99.9 ppm, 100 to 999 ppm, 1 to 9.99 ppt, 10 to 99.9 ppt, 100 to 200 ppt
±1% Full-scale
0.1°C
LCD
3 Years
Conductivity
±1%
3.75 in.
2.25 in.
±1% Full-scale
0.1, 1.0, 10cm-1
0 to 19.99 μS, 0 to 199.9 μS, 0 to 1999 μS, 0 to 19.99 mS, 0 to 199.9 mS
Automatic or Manual
0.01 ppm, 0.1 ppm, 1 ppm, 0.01 ppt, 0.1 ppt, 1 ppt
0°C to 100°C
±0.5°C
ISO 9001
Multiple
Multiple
19 cm
9.5 cm
4 x AAA
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers