missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Temperature-Compensated Two-Cell Conductivity Probes, Mercury-Free

For use on accumet™ Excel (XL) series benchtop meters.

Brand:  Fisherbrand™ 93X219061

320.34 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 11530164

  • £413.00 / Each
Estimated Shipment: 29-11-2024
to see stock.
Explore more special offers
Add to basket

Includes: 8-pin connectors
This item is not returnable. View return policy

Description

Description

For use on accumet™ Excel (XL) series benchtop meters

  • Immersion-type cell
  • Use in standard electrode holder: unique compact size is same as typical pH electrode
  • Built-in temperature sensors provide temperature-compensated readings
  • Epoxy body

TRUSTED_SUSTAINABILITY
Specifications

Specifications

10 cm-1
AB200, XL20, XL200, XL30, XL50, XL500, XL60, XL600 Benchtop Meters
Epoxy
Immersed in deionized water
8-pin
Conductivity Probe
1 to 200 mS/cm
2 Cell Conductivity
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers