missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Temperature-Compensated Two-Cell Conductivity Probes, Mercury-Free
For use on accumet™ Excel (XL) series benchtop meters.
£373.00 - £408.00
Specifications
Type | Conductivity Probe |
---|---|
For Use With (Equipment) | AB200, XL20, XL200, XL30, XL50, XL500, XL60, XL600 Benchtop Meters |
Connector Types | 8-pin |
Material | Epoxy |
Storage Method | Immersed in deionized water |
Includes: 8-pin connectors
Product Code | Brand | Cell Constant | Measurement Ranges | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cell Constant | Measurement Ranges | Price | Quantity & Availability | ||||
11530164
|
Fisherbrand™
|
10 cm-1 | 1 to 200 mS/cm |
£408.00
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
11550164
|
Fisherbrand™
|
1 cm-1 | 10.0 to 2000 μS/cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
For use on accumet™ Excel (XL) series benchtop meters
- Immersion-type cell
- Use in standard electrode holder: unique compact size is same as typical pH electrode
- Built-in temperature sensors provide temperature-compensated readings
- Epoxy body
Specifications
Conductivity Probe | |
8-pin | |
Immersed in deionized water |
AB200, XL20, XL200, XL30, XL50, XL500, XL60, XL600 Benchtop Meters | |
Epoxy | |
2 Cell Conductivity |