Learn More
Fisher Scientific™ Bath Circulator Fluids
Use this transparent bath circulator fluid with our refrigerated circulating baths and chillers.
Brand: Fisher Scientific™ 9990204
458.38 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
Use this transparent bath circulator fluid with Thermo Scientific™ VersaCool™ Refrigerated Circulating Baths and Recirculating Chillers in a variety of temperature ranges.
- Sil 180 Silicone oil bath liquid
- Temperature range -40° to +200°C
- 10L container

Specifications
Transparent | |
10 L | |
Silicone Oil | |
10 L |
Specific heat - 0.36 Cal/g °C at 20 °C, Density - 0.93 g/cm3 at 20 °C | |
-40°C to +200°C | |
Sil 180 | |
Dynamic - 11 cP at 20 °C, Kinematic - 11.8 cSt at 20 °C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.