missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Heated Bath Circulators: Model 4100 H11
Reliable, high-wattage heaters that deliver rapid fluid heat up and ensure fluid compatibility for your application
Brand: Fisherbrand™ 211112100
1097.37 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
Includes: Includes external circulation plumbing fittings
Description
Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters
- High temperature and low level cut-outs
- Compact footprint maximizes bench space
- Includes external circulation plumbing with 8-mm and 12-mm fittings and supply and return clamps
- Work area cover included on all heated baths
- High quality stainless steel baths
- All bath drains are located on the front of the unit with an integrated valve
- Work area dimensions: 200 x 154.2 x 111.9mm (7.9 x 6.1 x 4.4 in.)
Specifications
7 to 11 L | |
Force | |
Isotemp™ Heated Bath Circulator | |
310 mbar | |
±0.05°C | |
15.6 x 11.9 x 14.2 in. (39.6 x 30.2 x 36.3 cm) | |
39.6 cm | |
30.2 cm | |
36.3 cm | |
11.3 kg | |
230 V |
17 | |
Ambient +10° to 100°C | |
External circulation plumbing fitting | |
4100 H11 | |
Work Area: 200 x 154.2 x 111.9mm (7.9 x 6.1 x 4.4 in.) | |
15.6 in. | |
11.9 in. | |
14.2 in. | |
24.9 lb. | |
230 V 50 Hz | |
50 Hz |