missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Heated Bath Circulators: Model 4100 H11
Reliable, high-wattage heaters that deliver rapid fluid heat up and ensure fluid compatibility for your application
£1455.00
Specifications
Capacity (Metric) | 7 to 11 L |
---|---|
Flow Rate | 17 |
Pump Type | Force |
Temperature Range | Ambient +10° to 100°C |
Type | Isotemp™ Heated Bath Circulator |
Includes: Includes external circulation plumbing fittings
Product Code | Brand | Voltage | Frequency | Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Frequency | Type | Price | Quantity & Availability | |||
11356661
|
Fisherbrand™
211112100 |
230 V | 50 Hz | Isotemp™ Heated Bath Circulator |
£1455.00
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||
Description
Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters
- High temperature and low level cut-outs
- Compact footprint maximizes bench space
- Includes external circulation plumbing with 8-mm and 12-mm fittings and supply and return clamps
- Work area cover included on all heated baths
- High quality stainless steel baths
- All bath drains are located on the front of the unit with an integrated valve
- Work area dimensions: 200 x 154.2 x 111.9mm (7.9 x 6.1 x 4.4 in.)
Specifications
7 to 11 L | |
Force | |
Isotemp™ Heated Bath Circulator | |
310 mbar | |
Work Area: 200 x 154.2 x 111.9mm (7.9 x 6.1 x 4.4 in.) |
17 | |
Ambient +10° to 100°C | |
External circulation plumbing fitting | |
4100 H11 |