missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Heated Immersion Circulators: Model 5150B
Convenient, simple way to convert open baths to constant temperature baths.
Brand: Fisherbrand™ 211290100
740.88 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
Includes: External circulation plumbing fittings
Description
Precision, features and performance enables optimization of configurations to meet various application needs.
Each unit features:
- Two pump speeds: 50% and 100%
- Adjustable PID control
- Large, easy-to-read, five-line LCD display
- Three languages: English, German, French
- Over temperature/low level cutouts with audible and visual alarms
- High quality industrial motor for excellent pump performance and long life
Temperature Range: Ambient to +200°C
5150 Controller
for greater performance
- Ambient to +150°C
- 1 kW heater
- Powerful force pump
- Five programmable set points: +20°C, +37°C, +50°C, +70°C and +100°C
- Temperature display in °C, °F or °K with resolution of 0.1 or 0.01
- Available with a clamp or a bridge
- Compatible fluids: DI water up to 3 mOhm; 50/50 EG/Water; 50/50 PG/Water; Sil 100; Sil 180; and Sil 300
Certifications
UL/CSA (compliance pending), CE certified, RoHS/WEEE
Compliance
Safety Class III, FL-DIN 12876
Services
Two-year
Specifications
CE, Safety Class II | |
Ambient +10° to 150°C | |
1.2 kW | |
5150B | |
±0.05°C | |
11.18 cm | |
32 cm | |
20.57 cm | |
4.1 kg | |
230 V |
Force | |
Isotemp™ Immersion Circulator | |
310 mbar | |
17 | |
4.40 in. | |
12.5 in. | |
8.09 in. | |
8.2 lb. | |
230 V 50 Hz | |
50 Hz |