missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Heated Immersion Circulators: Model 5150B

Convenient, simple way to convert open baths to constant temperature baths.

£1000.00

Specifications

Certifications/Compliance CE, Safety Class II
Pump Type Force
Temperature Range Ambient +10° to 150°C
Type Isotemp™ Immersion Circulator
Max. Pressure 310 mbar
View More Specs

Includes: External circulation plumbing fittings

Products 1
Product Code Brand Voltage Frequency Type Price Quantity & Availability  
Product Code Brand Voltage Frequency Type Price Quantity & Availability  
11396671
View Documents Promotion Details
Fisherbrand™
211290100
230 V 50 Hz Isotemp™ Immersion Circulator
£1000.00
Each
Estimated Shipment: 31-01-2025
to see stock.
Add to basket
 
Description

Description

Precision, features and performance enables optimization of configurations to meet various application needs.

Each unit features:

  • Two pump speeds: 50% and 100%
  • Adjustable PID control
  • Large, easy-to-read, five-line LCD display
  • Three languages: English, German, French
  • Over temperature/low level cutouts with audible and visual alarms
  • High quality industrial motor for excellent pump performance and long life

Temperature Range: Ambient to +200°C

5150 Controller
for greater performance

  • Ambient to +150°C
  • 1 kW heater
  • Powerful force pump
  • Five programmable set points: +20°C, +37°C, +50°C, +70°C and +100°C
  • Temperature display in °C, °F or °K with resolution of 0.1 or 0.01
  • Available with a clamp or a bridge
  • Compatible fluids: DI water up to 3 mOhm; 50/50 EG/Water; 50/50 PG/Water; Sil 100; Sil 180; and Sil 300

Certifications

UL/CSA (compliance pending), CE certified, RoHS/WEEE

Compliance

Safety Class III, FL-DIN 12876

Warranty

Two-year

Specifications

Specifications

CE, Safety Class II
Ambient +10° to 150°C
310 mbar
17
Force
Isotemp™ Immersion Circulator
5150B
32 cm
Videos
SDS
Documents

Documents

Product Certifications